Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll
Mfr # 0063000
Zoro # G5223225
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Material Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0063000
- Zoro # G5223225
- UPC # 29444630000
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Age | 3+ Years |
Material | Paper |
Recommended Grade | PK+ |
Description
This lightweight paper has a dual finish, so it's versatile enough for many types of arts and crafts projects! The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a toothy surface which handles chalk, tempera, watercolor or acrylic paints. Each roll measures 36" x 1000'. White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Canary, 36" x 1,000ft (0063080)
- PACON Standard Pocket Chart (20010)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- FREY SCIENTIFIC Frey Scientific 1008688 Color-Coded Bar Magnets (1008688)
- Pacon Bulletin Board & Classroom Decorations