Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Purple, 36" x 100ft
Mfr # 0066331
Zoro # G5223977
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Paper
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066331
- Zoro # G5223977
- UPC # 29444663312
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Purple |
Material | Paper |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- LEARNING RESOURCES Multiplication Master Electronic Flash Card, Age 7-Up, Ast (LRNLER6967)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- PACON Sentence Strips, 24 x 3, Assorted Colors, PK100 (73400)
- PACON Standard Pocket Chart (20010)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- PACON Strips, Sentence, 3""X24"", Mla Pk (PAC5157)
- BARKER CREEK Red & White Dots Name Tags/Self-Adhesive Labels, 45/Pack (1502)
- Pacon Bulletin Board & Classroom Decorations