Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft
Mfr # 0066261
Zoro # G5222857
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066261
- Zoro # G5222857
- UPC # 29444662612
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Pink |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 8", Kraft, 10/Bundle (55VJ04)
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- PACON Kraft Sentence Strips, 5 Colors, Ruled, 3" x 24", PK100 (P73400)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- PACON Dry Erase Sentence Strips, 24 x 3, Blue; Pink; Yellow, PK30, 30PK (5186)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- Pacon Bulletin Board & Classroom Decorations