Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Orange, 36" x 100ft, 1 Roll
Mfr # 0066101
Zoro # G5223968
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066101
- Zoro # G5223968
- UPC # 29444661011
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Orange |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | Paper |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll (0063000)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- PACON ArtKraft® Duo-Finish® Paper, White, 48" x 200ft, 1 Roll (0067004)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series USA Laminated Wall Map, 38in x 48in (HM02)
- Pacon Bulletin Board & Classroom Decorations