Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Flame Red, 36" x 100ft
Mfr # 0066061
Zoro # G5222735
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Flame Red
- Recommended Age 3+ Years
- Material Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066061
- Zoro # G5222735
- UPC # 29444660618
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Flame Red |
Recommended Age | 3+ Years |
Material | Paper |
Recommended Grade | PK+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1""-Bk/Cl (BRTTZE151)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- UNIVERSAL Desk Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08867)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- PACON ArtKraft® Duo-Finish® Paper, White, 48" x 200ft, 1 Roll (0067004)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- MCDONALD PUBLISHING Elements of Literature Chatter Charts (TCRCC3101)
- Pacon Bulletin Board & Classroom Decorations