Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Dark Blue, 36" x 100ft
Mfr # 0066181
Zoro # G5223347
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Recommended Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066181
- Zoro # G5223347
- UPC # 29444661813
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Dark Blue |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Red, Quart (2681)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Canary, 36" x 1,000ft (0063080)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PACON Strips, Sentence, 3""X24"", Mla Pk (PAC5157)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Black, 36" x 100ft (0066301)
- BARKER CREEK Unlimited Possibilities Poster Set, 4/Set (3606)
- Pacon Bulletin Board & Classroom Decorations