Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Brite Blue, 36" x 1,000ft
Mfr # 0063170
Zoro # G5223058
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brite Blue
- Material Paper
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0063170
- Zoro # G5223058
- UPC # 29444631700
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Brite Blue |
Material | Paper |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia (GS 490)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- PACON ArtKraft® Duo-Finish® Paper, White, 48" x 200ft, 1 Roll (0067004)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- PACON Dry Erase Sentence Strips, 24 x 3, Blue; Pink; Yellow, PK30, 30PK (5186)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll (0063000)
- PACON Sentence Strips, 24 x 3, Assorted Colors, PK100 (73400)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- Pacon Bulletin Board & Classroom Decorations