Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, Black, 36" x 100ft
Mfr # 0066301
Zoro # G5222446
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066301
- Zoro # G5222446
- UPC # 29444663015
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Material | Paper |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- TENNANT Front Squeegee Blade (1221572)
- CASIO Wallet Solar Calculator with 8-Digit Display (SL300VE/SL300SV)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- PACON Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll (0037206)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- Pacon Bulletin Board & Classroom Decorations