Shop All Laminating Pouches and Film
Pacon
Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft
Mfr # 0072380
Zoro # G6028365
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Glare Plastic
- Recommended Age 4+ Years
- Color Clear
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 0072380
- Zoro # G6028365
- UPC # 29444723801
- Country of Origin United States
- Category Laminating Pouches and Film
Details
Material | Non-Glare Plastic |
Recommended Age | 4+ Years |
Color | Clear |
Recommended Grade | PK+ |
Description
Clear, non-glare plastic matte film adheres in 24 hours, and shields items from wear and damaging dirt. Protect posters, graphs, maps, covers and presentations. The quick-release backing is made in both inch and centimeter rulings for easy measuring and cutting. Roll measures 24" x 33'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- SMEAD Tab, Folder, Hang, Poly, 1/3, Cl Pk (SMD64615)
- SAMSONITE 17" Tectonic 2 Large Backpack, Blk/Blk (66303-1041)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- BUSINESS SOURCE Business Source BSN20856 Laminating Pouch; Menu; 5Mil; 12.13 in. x 18 in.; 50-BX; Clear (BSN20856)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- Pacon Laminating Pouches and Film