Shop All Laminating Pouches and Film
Pacon
Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 18" x 65ft
Mfr # 0072350
Zoro # G6028006
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Glare Plastic
- Color Clear
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 0072350
- Zoro # G6028006
- UPC # 29444723504
- Country of Origin United States
- Category Laminating Pouches and Film
Details
Material | Non-Glare Plastic |
Color | Clear |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Clear, non-glare plastic matte film adheres in 24 hours, and shields items from wear and damaging dirt. Protect posters, graphs, maps, covers and presentations. The quick-release backing is made in both inch and centimeter rulings for easy measuring and cutting. Roll measures 18" x 65'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- LAVEX 3'' x 5'' Do Not Double Stack Matte Paper Permanent Label, 500PK (323SHIP3X5DN)
- C-LINE PRODUCTS Dual Pocket Expanding Shop Ticket File Jacket, Black, 12 x 9, PK10 (43401)
- C-LINE PRODUCTS 11 x 1/4" Binding Bars, Black, PK100 (34441)
- PACON Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft (0072380)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- BUSINESS SOURCE 10 mil Laminating Pouches, No Color, 50PK (BSN20846)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- Pacon Laminating Pouches and Film