Shop All Laminating Pouches and Film
Pacon
Protecto Film, 18 x 10, Clear, PK3
Mfr # P0072360
Zoro # G4793716
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1-12
- Includes 3 rolls
- Color Clear
- Recommended Age 6+ Years
- Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P0072360
- Zoro # G4793716
- UPC # 194629044467
- Country of Origin United States
- Category Laminating Pouches and Film
Details
Recommended Grade | Grade 1-12 |
Includes | 3 rolls |
Color | Clear |
Recommended Age | 6+ Years |
Material | Film |
Description
Clear, non-glare plastic matte film adheres in 24 hours, and shields items from wear and damaging dirt. Protect posters, graphs, maps, covers and presentations. The quick-release backing is made in both inch and centimeter rulings for easy measuring and cutting. Roll measures 18" x 10'. Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (6427)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- UNIVERSAL Handheld Box Sealing Tape Dispenser, 3" Core (UNV88000)
- PACON Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft (0072380)
- SCOTCH Self-Sealing Laminating Pouches, PK12 (LS854WC)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- IDESCO Pouch, 11-3/8 In. H, 9-1/2 In. W, PK100 (CLB09411303AE)
- 3M 3M Thermal Pouches, Letter Size 9 In X 11.4 In 50/Pack (TP3854-50)
- Pacon Laminating Pouches and Film