Shop All Classroom Furniture
Pacon
Privacy Boards, Black, 48in x 16in, PK8
Mfr # P3791
Zoro # G5638666
product price: $33.19
/pk 8, $4.15/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade K+
- Recommended Age 5+ Years
- Material corrugated cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P3791
- Zoro # G5638666
- UPC # 194629087983
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Black |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | corrugated cardboard |
Description
These boards are made from sturdy corrugate and are perfect for any desk, table or computer area. They help keep students focused, distractions out and prevent wandering eyes. Boards are colored on both sides. Measures 48" x 16". Includes 4 privacy boards. Recycled and recyclable. Sold as 2 packs, 8 privacy boards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX AM/FM Portable Clock Radio (R602B)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- Pacon Office & School Tables