Shop All Copy & Printer Paper
Pacon
Primary Journal, 0.63", 100 Sheets
Mfr # 2428
Zoro # G4789797
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 1/2" x 9 3/4"
- Color Green
- Features Conforms to D'Nealian™ Grade K; Zaner-Bloser™ Grade 1.
- Material Paperboard
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2428
- Zoro # G4789797
- UPC # 045173024286
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 7 1/2" x 9 3/4" |
Width | 7.5" |
Length | 9.75" |
Size | 9.75 x 7.5 |
Sheet Ruling Size | 5/8" |
Sheet Size (Bound-Side First) | 9.75 x 7.5 |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Description
Primary Journal,0.63 In.,100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 Cubic Feet Environmentally Friendly Loose Fill (S-1564)
- ZORO SELECT Plastic Strapping, 300 ft. L, 35 mil (33RZ09)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103024)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- PACON Paper, Ary, 65lb.Cardstock, Ast, PK250, Paper Weight: 65 lb. (101196)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Brite Green (63130)
- PACON UCreate Watercolor Paper, 90 lb Text Weight, 6 x 9, 200PK (P4925)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- Pacon Copy & Printer Paper