Shop All Copy & Printer Paper
Pacon
Primary Journal, 0.5", 100 Sheets
Mfr # 2426
Zoro # G4789788
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 1/2" x 9 3/4"
- Color Yellow
- Features Conforms to D'Nealian™ Grades 1, 2, 3; Zaner-Bloser™ Grades 2, 3.
- Size 9.75 x 7.5
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2426
- Zoro # G4789788
- UPC # 045173024262
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 7 1/2" x 9 3/4" |
Size | 9.75 x 7.5 |
Width | 7.5" |
Length | 9.75" |
Sheet Ruling Size | 1/2" |
Book Width | 7.5" |
Book-Spine Length | 9.75" |
Sheet Size (Bound-Side First) | 9.75 x 7.5 |
Description
Primary Journal,0.5 In.,100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- CRESCENT WISS 10" Titanium Coated Offset Left Hand Tradesman Shears (CW10TL)
- HP Toner Cartridge, Black (CE285A)
- PACON Art Paper Roll, Fadeless, 48inx50ft , 50 lb, Natural Burlap (PACP0057395)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Flame (63060)
- PACON Newsprint Paper, Skip-A-Line, White, PK500 (2637)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- PACON Paper, Ary, 65lb.Cardstock, Ast, PK250, Paper Weight: 65 lb. (101196)
- NCR PAPER Superior Inkjet Carbonless Paper White, Canary, Pink, Multi, 500PK (NCR5900)
- Pacon Copy & Printer Paper