Shop All Easels
Pacon
Primary Chart Pad, White, 1in Ruled Short Way, 24in x 36in, 100 Sheets
Mfr # P3052
Zoro # G3854432
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 1 Chart Pad (100 Sheets)
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Material | Paper |
Includes | 1 Chart Pad (100 Sheets) |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Jumbo pads are excellent elementary teaching aids. Quality White newsprint that is ruled on one side. Bound with a strong resin glue and attached to a heavy chipboard back. Two-hole punched to fit on a standard chart stand. Works great for classroom anchor charts. Recyclable. Measures 24" x 36". Includes 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- AMPAD Earthwise by Oxford Writing Pad, Narrow Rule, 5x8, White, 50 Sht, PK12 (20-152R)
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- ELECTRIDUCT Phone/Fax Grommet- 3/4"- Black (GR-PFG-075-BK)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- PACON Easel Roll, 35lb, 24"x200 ft., White, Roll (4765)
- PACON Pacon® Easel Pad, Non-Adhesive, White, Unruled 27in x 34in, 50 Sheets (P3385)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- Pacon Easels