Shop All Arts & Crafts
Pacon
PresentationDsplyBoards, 48"x36", Blk, PK24
Mfr # 3766
Zoro # G7198427
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Kraft
- Material Corrugated Board
- Size 48" x 36"
- Weight 35 lbs
- Art Board Type Presentation & Project Board - Tri-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 3766
- Zoro # G7198427
- UPC # 045173037668
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 36" |
Board Size Open (W x H) | 48" x 36" |
Board Size (W x H) | 48" x 36" |
Details
Item | PresentationDsplyBoards,48"x36",Blk,PK24 |
Color | Black/Kraft |
Material | Corrugated Board |
Weight | 35 lbs |
Art Board Type | Presentation & Project Board - Tri-Fold |
Description
PresentationDsplyBoards,48 In.x36 In.,Blk,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- TAPE LOGIC Tape Logic® Single Roll Table Top Dispenser, 1", Blue, 1/Each (SL7316)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- BUSINESS SOURCE Retractable Ballpoint Pens, Black, 12PK (BSN25050)
- PACON Paper Roll, 48"x50ft., Teal (57195)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- PACON Pacon Cream Manila Drawing Paper, 40 lbs., 9 x 12, 500 Sheets/Pack (4009)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Art Tissue, 12" x 18", Assorted, PK50 (58520)
- PACON Paper, Tagboard, 24" x 36", White, PK100 (5296)
- Pacon