Shop All Arts & Crafts
Pacon
Presentation Display Boards, 48"x36", PK4
Mfr # 37654
Zoro # G7198375
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Corrugated Paperboard
- Size 48" x 36"
- Weight 8.28 lbs
- Board Size (W x H) 48" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 37654
- Zoro # G7198375
- UPC # 045173376545
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 36" |
Board Size (W x H) | 48" x 36" |
Board Size Open (W x H) | 48" x 36" |
Details
Item | Presentation Display Boards,48"x36",PK4 |
Color | Assorted |
Material | Corrugated Paperboard |
Weight | 8.28 lbs |
Assortment | Blue; Green; Red; Yellow |
Art Board Type | Presentation & Project Board - Tri-Fold |
Description
Presentation Display Boards,48 In.x36 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- Pacon