Shop All Poster & Presentation Boards
Pacon
Presentation Board, Sky Blue, Single Wall, 48" x 36", PK6
Mfr # 3771
Zoro # G5630056
product price: $64.15
/pk 6, $10.69/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sky Blue
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 3771
- Zoro # G5630056
- UPC # 194629040070
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Sky Blue |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | Corrugate |
Description
Presentation Boards are tri-fold, single wall corrugated display boards used for projects, booths, science fair presentations and all types of displays. Boards have a smooth, flat, uniform surface to accept many types of medium. Boards are Sky Blue on the front and Natural Kraft on the back. The full display size is 48" x 36" and the board folds to 24" x 36". Recyclable. Pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- MOUNT-IT Large Under Desk Pencil Drawer MI-7148 (MI-7148)
- PACON Pacon® 6-Ply Railroad Board, Black, 22" x 28", PK25 (P54821)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON 4-Ply Railroad Board, Magenta, 22in. x 28in., 25PK (P54711)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- PACON Presentation Board, 48"x36", 24/CT, Black PK (PAC3766)
- PACON Pacon, Heavyweight Tagboard, 18 X 12, White, 100PK (5214)
- PACON Premium Chalkboard Poster Board, Black, 22" x 28", PK25 (P53501)
- Pacon Poster & Presentation Boards