Shop All Poster & Presentation Boards
Pacon
Presentation Board, Red, Single Wall, 48" x 36", PK6
Mfr # 3770
Zoro # G5631307
product price: $54.25
/pk 6, $9.04/ea
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Recommended Grade 1+
- Material Corrugate
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 3770
- Zoro # G5631307
- UPC # 194629040063
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Red |
Recommended Grade | 1+ |
Material | Corrugate |
Recommended Age | 6+ Years |
Description
Presentation Boards are tri-fold, single wall corrugated display boards used for projects, booths, science fair presentations and all types of displays. Boards have a smooth, flat, uniform surface to accept many types of medium. Boards are Red on the front and Natural Kraft on the back. The full display size is 48" x 36" and the board folds to 24" x 36". Recyclable. Pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY BAG Open Mesh Bag, 7"x10", Black, Utility Guard® End (UBMU7x10BK)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- GARDNER BENDER REDUCER/SPLICER 6-250AWG (GBSPA-250)
- PACON Premium Chalkboard Poster Board, Black, 22" x 28", PK25 (P53501)
- PACON Presentation Boards, White, 24PK (PAC3763)
- PACON UCreate™ Coated Poster Board, Black, 22" x 28", PK25 (5394-1)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON Board, Rr, 22X28, 4Ply, Ast, 25 Pk (PAC54871)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- Pacon Poster & Presentation Boards