Shop All Poster & Presentation Boards
Pacon
Presentation Board, Green, Single Wall, 48" x 36", PK6
Mfr # 3768
Zoro # G5630293
product price: $52.69
/pk 6, $8.78/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Recommended Grade 1+
- Material Corrugate
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 3768
- Zoro # G5630293
- UPC # 194629040049
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Green |
Recommended Grade | 1+ |
Material | Corrugate |
Recommended Age | 6+ Years |
Description
Presentation Boards are tri-fold, single wall corrugated display boards used for projects, booths, science fair presentations and all types of displays. Boards have a smooth, flat, uniform surface to accept many types of medium. Boards are Green on the front and Natural Kraft on the back. The full display size is 48" x 36" and the board folds to 24" x 36". Recyclable. Pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Brush (30322)
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- PACON Presentation Board, 48"x36", 24/CT, Black PK (PAC3766)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- PACON Presentation Board, Sky Blue, Single Wall, 48" x 36", PK6 (3771)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON Foam Board, 20"X30", Assorted, PK10 (5554)
- Pacon Poster & Presentation Boards