Shop All Poster & Presentation Boards
Pacon
Premium Coated Poster Board, Black, 22" x 28", PK25
Mfr # 5323-1
Zoro # G5636462
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5323-1
- Zoro # G5636462
- UPC # 45173532316
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Black |
Material | Paper |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
You won't be disappointed in this true 18 point HEAVY Coated Poster Board. It's colored on both sides with a durable smooth finish that does not bleed when moistened. Colors have superior brilliance and fade-resistance. Includes 25 sheets. Acid-free and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated (WNS-200D)
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- PACON UCreate™ Coated Poster Board, Blue, 22" x 28", PK25 (P53861)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- Pacon Poster & Presentation Boards