Shop All Poster & Presentation Boards
Pacon
Premium Chalkboard Poster Board, Black, 22" x 28", PK25
Mfr # P53501
Zoro # G7952473
product price: $61.95
/pk 25, $2.48/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.1 in
- Color Black
- Width 28 in
- Length 22 in
- Features Durable, Bend Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P53501
- Zoro # G7952473
- UPC # 45173535010
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Height | 0.1 in |
Width | 28 in |
Length | 22 in |
Details
Color | Black |
Item | Chalkboard Poster Board |
Features | Durable, Bend Resistant |
Application | Sign, Presentation, Chalk, Poster |
Description
Specially coated Black Poster Board designed for use with chalk and chalk markers. Durable 18 pt. board has a Dark Black coat"g that provides great contrast with white and colored chalk. Wipes clean with damp cloth, or felt eraser creates a worn chalkboard-look. Easy to customize for signs, posters and photography props. Acid free. Recyclable. Each board is 22" x 28". "cludes 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON Fome-Cor Foam Boards, 20 x 30, White, 25PK (5540)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- PACON Ruled Chart Tablet, White (PAC74610)
- PACON Board, Rr, 22X28, 4Ply, Bk, 25Pk (PAC54811)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- Pacon Poster & Presentation Boards