Shop All Arts & Crafts
Pacon
Pre-Cut Mat Frames, Black, 12in x 18in, PK12
Mfr # P0072570
Zoro # G1426517
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 12 frames
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P0072570
- Zoro # G1426517
- UPC # 29444725706
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 12 frames |
Material | Paper |
Description
Enhance students’ artwork for art fairs and displays. Black sturdy pre-cut frames. Twelve frames per package. Recycled and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle (22XL29)
- MARTOR Scissors, Soft Grip, Blade SS, 8 1/2" L (564001.00)
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- PACON Newsprint Paper, White, 24in x 36in, PK500 (P3414)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON Paper, Tagboard, 12" x 18", Manila, PK100 (5114)
- PACON Rainbow Kraft Paper, 36"x1000ft., Green (63130)
- PACON Colored Paper, Pumpkin, PK500 (102051)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- Pacon