Shop All Arts & Crafts
Pacon
Pre-Cut Mat Frames, 9in x 12in, Black, PK24
Mfr # P0072560
Zoro # G1426499
product price: $38.69
/pk 24, $1.61/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
- Includes 24 frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P0072560
- Zoro # G1426499
- UPC # 194629065790
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 24 frames |
Description
Enhance students’ artwork for art fairs and displays. Black sturdy pre-cut frames. Recyclable. Frame: 11-1/2" x 16-3/4". Pre-Cut Window: 8" x 10-3/4". Ideal for 9" x 12" artwork. Each pack includes 12 frames. Sold as 2 packs for a total of 24 frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Clr Printing, 8-3/4"x12-1/2"x2-3/4", GY (VCT15606)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- PACON Colored Paper, Rojo Red, PK500 (102054)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON Art Rolls, 36"x1000ft., Frost White (5987)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4739)
- PACON Board, Tag, Med, 9X12, We, 100Sh Pk (PAC5281)
- SAX Manila Drawing Paper, 60 lb, 18 x 24 Inches, Pack of 500 (618M)
- Pacon