Shop All Arts & Crafts
Pacon
Poster Board Colored 4-Ply, 28"x22", PK25
Mfr # 54871
Zoro # G5729075
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Four-Ply Poster Board
- Features Four-Ply
- Size 22" x 28"
- Thickness 17 pt. Caliper; 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 54871
- Zoro # G5729075
- UPC # 045173548713
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board Colored 4-Ply,28"x22",PK25 |
Color | Assorted |
Material | Four-Ply Poster Board |
Features | Four-Ply |
Thickness | 17 pt. Caliper; 4-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Weight | 8 lbs |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Assortment | Black; Brown; Dark Blue; Holiday Green; Lemon Yellow; Light Blue; Magenta; Orange; Pink; Red |
Description
Poster Board Colored 4-Ply,28"x22",Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- ZORO SELECT Flat Corrugated Boxes, 16" x 8" x 4", Kraft, 25/Bundle (11R230)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PACON Paper, Tagboard, 24" x 36", White, PK100 (5296)
- PACON Rainbow Kraft Paper, 36"x1000ft., Green (63130)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- PACON Tru-Ray® Construction Paper, Festive Red, 12x18in, PK250 (P103432)
- PERLER Bead Fun Fused Bead Activity Kit + Storage Trays, 8006 Pieces (80-54182)
- Pacon