Shop All Arts & Crafts
Pacon
Poster Board, 6-Play, 28"x22", White, PK25
Mfr # 5461-1
Zoro # G5729145
product price: $26.49
/pk 25, $1.06/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Six-Ply Poster Board
- Thickness 17 pt. Caliper; 6-Ply
- Features Six-Ply
- Size 22" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5461-1
- Zoro # G5729145
- UPC # 045173546115
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board,6-Play,28"x22",White,PK25 |
Color | White |
Material | Six-Ply Poster Board |
Thickness | 17 pt. Caliper; 6-Ply |
Features | Six-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Art Board Thickness | 17 pt. Caliper; 6-Ply |
Weight | 9 lbs |
Description
Poster Board,6-Play,28"x22",White,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- FROGGY'S FOG 2 oz. CHARRED CORPSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAR)
- SAUNDERS 8-1/2" x 14" Clipboard 1", Silver (21018)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- PACON Card Stock, Classic Ivory, 8-1/2" x 11", PK100 (P101186)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (54721)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- Pacon