Shop All Arts & Crafts
Pacon
Poster Board, 4-Ply, 28"x22", White, PK25
Mfr # 104159
Zoro # G5729328
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Four-Ply Poster Board
- Thickness 17 pt. Caliper; 4-Ply
- Size 22" x 28"
- Features Four-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 104159
- Zoro # G5729328
- UPC # 084001041590
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board,4-Ply,28"x22",White,PK25 |
Color | White |
Material | Four-Ply Poster Board |
Thickness | 17 pt. Caliper; 4-Ply |
Features | Four-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Weight | 8 lbs |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Description
Poster Board,4-Ply,28"x22",White,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Mini Durable View Binder, 1", Blue (23014)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- AVERY Protector, Sheet, Clear, Hvywt 50PK (AVE73802)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON Poster Board Colored 4-Ply, 28"x22", PK25 (54871)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC4009)
- PACON SunWorks® Construction Paper, Black, 12" x 18", 50 Sheets/Pk, PK5 (6307)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, PK50 (103038)
- WEILER 1/4" Marking Brush, Black Bristle, 1-1/4" Trim Length, Long Handle (41008)
- Pacon