Shop All Arts & Crafts
Pacon
Poster Board, 4-Ply, 22x28, Brown, PK25
Mfr # 5469-1
Zoro # G5729136
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Four-Ply Poster Board
- Thickness 17 pt. Caliper; 4-Ply
- Features Four-Ply
- Size 22" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5469-1
- Zoro # G5729136
- UPC # 045173546917
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Details
Item | Poster Board,4-Ply,22x28,Brown,PK25 |
Color | Brown |
Material | Four-Ply Poster Board |
Thickness | 17 pt. Caliper; 4-Ply |
Features | Four-Ply |
Weight | 8 lbs |
Art Board Type | Railroad, Tag & Poster Board |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Description
Poster Board,4-Ply,22x28,Brown,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- PACON Pacon Cream Manila Drawing Paper, 40 lbs., 9 x 12, 500 Sheets/Pack (4009)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON SunWorks® Construction Paper, Pink, 12x18in, PK250 (P7007)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- CRAYOLA Pencil Color 12Pk Lng (68-4012)
- Pacon