Shop All Arts & Crafts
Pacon
Poster Board, 4-Play, 22"x28", White, PK100
Mfr # 5460
Zoro # G5729151
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright White
- Material Four-Ply Poster Board
- Size 22" x 28"
- Features Four-Ply—Value Pack -- Stock up and save!
- Thickness 17 pt. Caliper; 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 5460
- Zoro # G5729151
- UPC # 084001542356
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board,4-Play,22"x28",White,PK100 |
Color | Bright White |
Material | Four-Ply Poster Board |
Features | Four-Ply—Value Pack -- Stock up and save! |
Thickness | 17 pt. Caliper; 4-Ply |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Weight | 29 lbs |
Description
Poster Board,4-Play,22"x28",White,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- AT-A-GLANCE 22 x 17" Desk Calendar, Floral (5035)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON CORPORATION Pacon Corporation Pac4927 Art1St Watercolor Pads 12 X 18 (PAC4927)
- Pacon