Shop All Arts & Crafts
Pacon
Plain White Newsprint 12in x 18in, PK1000
Mfr # P3409
Zoro # G4856095
product price: $35.85
/pk 1000, $0.04/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 1000 sheets
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P3409
- Zoro # G4856095
- UPC # 194629039456
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 1000 sheets |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | Grade PK+ |
Description
Pacon® Newsprint Paper can be used for drawing, coloring or any classroom project. Sheets are unruled and have a smooth finish. Ideal for use with pens, pencil, charcoal, and crayon. Recyclable. Measures 12" x 18". Includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC File, Wall, Ltr, Cl (21434)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON Rainbow Kraft Paper, 36"x1000ft., Flame (63060)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- Pacon