Shop All Arts & Crafts
Pacon
Picture Story Newsprint Handwriting Paper, 9" x 12", 500 Sheets/Pk, PK3
Mfr # 2656
Zoro # G5638946
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5-8 Years
- Recommended Grade K-3
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 2656
- Zoro # G5638946
- UPC # 194629039470
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 5-8 Years |
Recommended Grade | K-3 |
Material | Paper |
Description
Clean White newsprint printed both sides with 5.5" blank picture story space at the top of the sheet. Great for students learning to write stories and drawing illustrations to complement writing. Ruled on both sides with a blue dotted midline. Package contains 500 sheets. Measures 9" x 12". Recyclable. Sold as a set of 3 packs, 1500 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- PACON Spectra Art Tissue, 10lb., 20"x30", PK100 (58516)
- PACON Embroidery Thread, 12 Floss Bobbins, 100/PK, Assorted PK (PAC6477)
- PACON Pacon Cream Manila Drawing Paper, 40 lbs., 9 x 12, 500 Sheets/Pack (4009)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- Pacon