Shop All Loose Leaf Paper & Refills
Pacon
Picture Story Newsprint, 9 x 12, PK1000
Mfr # P2650
Zoro # G4786086
product price: $22.19
/pk 1000, $0.02/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Material Paper
- Color White
- Recommended Age 4-8 Years
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2650
- Zoro # G4786086
- UPC # 194629087778
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Material | Paper |
Color | White |
Recommended Age | 4-8 Years |
Recommended Grade | Grade PK-3 |
Description
Clean White newsprint printed both sides with 5-1/2" blank picture story space at the top of the sheet. Great for students learning to write stories and drawing illustrations to complement writing. Ruled on both sides with a blue dotted midline. Package contains 500 sheets. Measures 9" x 12". Recyclable. Sold as 2 packs for a total 1,000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Newsprint Handwriting Story Paper, Ruled Long, 18" x 12", PK500 (P2651)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- Pacon Loose Leaf Paper & Refills