Shop All Arts & Crafts
Pacon
Pastel + Bright Card Stock Assortment, 10 Colors, Letter, PK250
Mfr # P101195
Zoro # G4114394
product price: $38.99
/pk 250, $0.16/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Material Paper
- Includes 250 Sheets
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P101195
- Zoro # G4114394
- UPC # 84001011951
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Paper |
Includes | 250 Sheets |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Heavyweight 65 lb. acid-free card stock is perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Sheets are lignin free, buffered and laser and inkjet printer compatible. Sold in film-wrapped packages. Recyclable. Assorted 10 Pastel/Bright colors include: Pink, Blue, Canary, Green, Lilac, Hot Pink, Marine Blue, Lemon Yellow, Turquoise and Violet. Measures 8-1/2" x 11". Each pack includes 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Royal Blue (67204)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- Pacon