Shop All Arts & Crafts
Pacon
Paper, Tagboard, 9" x 12", Manila, PK100
Mfr # 5111
Zoro # G4425541
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material Paperboard
- Size 12" x 9"
- Thickness Heavyweight
- Features Heavyweight—11 pt. thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5111
- Zoro # G4425541
- UPC # 045173051114
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12" x 9" |
Board Size Open (W x H) | 12" x 9" |
Board Size (W x H) | 12" x 9" |
Details
Item | Paper,Tagboard,9" x 12",Manila,PK100 |
Color | Manila |
Material | Paperboard |
Thickness | Heavyweight |
Features | Heavyweight—11 pt. thickness. |
Weight | 2.818 lbs |
Art Board Type | Railroad, Tag & Poster Board |
Art Board Thickness | Heavyweight |
Description
Paper,Tagboard,9" x 12",Manila,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-80)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- PACON Paper, Tissue, Sp, 20X30,100Sh Pk (PAC58516)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- SAX Easy-To-Cut Unmounted Linoleum, 6 x 9 Inches, Pack of 12 PK (S609014)
- Pacon