Shop All Arts & Crafts
Pacon
Paper Roll, Duo Finish, 48" x 200 ft, White
Mfr # 67004
Zoro # G4425447
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 48" x 200 ft
- Basis Weight 48 lb
- Rolls Per Unit 1
- Sheet/Roll Size 48" x 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67004
- Zoro # G4425447
- UPC # 029444670044
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 200 ft |
Sheet/Roll Size | 48" x 200 ft |
Details
Item | Paper Roll,Duo Finish,48" x 200 ft,White |
Color | White |
Basis Weight | 48 lb |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 48 lb Text |
Weight | 13.41 lbs |
Description
Paper Roll,Duo Finish,48" x 200 ft,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- PACON Origami Paper, 30lb., 9"x9", Bright, PK40 (72200)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- TESTORS Green Fluorescent Enamel (TES1174TT)
- Pacon