Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Teal
Mfr # 57195
Zoro # G5728880
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Paper Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57195
- Zoro # G5728880
- UPC # 029444571952
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Teal |
Color | Teal |
Finish | Matte |
Basis Weight | 50 lb |
Paper Finish | Matte |
Paper/Media Color(s) | Teal |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Bond |
Weight | 3.78 lbs |
Description
Paper Roll,48"x50ft.,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- SAKURA Solid Paint Marker Original, Black Color Family, 12PK (XSC-49)
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 (940-FOAM)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- PACON Pacon White Newsprint, 30 lbs., 18 x 24, White, 500 Sheets/Pack (3411)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (103009)
- EXCEL BLADES Jewelers Saw Blade, #2, 12PK (20550IND)
- Pacon