Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Rich Blue
Mfr # 57185
Zoro # G5728899
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rich Blue
- Size 48" x 50 ft
- Basis Weight 50 lb
- Finish Matte
- Weight 3.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57185
- Zoro # G5728899
- UPC # 029444571853
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Rich Blue |
Color | Rich Blue |
Basis Weight | 50 lb |
Finish | Matte |
Weight | 3.78 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Bond |
Paper/Media Color(s) | Rich Blue |
Paper Finish | Matte |
Description
Paper Roll,48"x50ft.,Rich Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- PACON PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (54721)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- Pacon