Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Orange
Mfr # 57105
Zoro # G5728950
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Sheet/Roll Size 48" x 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57105
- Zoro # G5728950
- UPC # 029444571051
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Orange |
Color | Orange |
Finish | Matte |
Basis Weight | 50 lb |
Paper Finish | Matte |
Paper/Media Color(s) | Orange |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Bond |
Weight | 3.78 lbs |
Description
Paper Roll,48"x50ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Journal, PK3 (391FX)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear (15C012)
- LOGO BRANDS Houston Texans Clear Crossbody (613-66P)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- PACON Spectra Glitter, Silver, 16oz.Shaker-Top (91710)
- PACON Paper, Tissue, Sp, 20X30,100Sh Pk (PAC58516)
- PACON Medium Weight Tagboard, 12 x 9, Manila, PK100 (5181)
- PACON Picture Story Newsprint Handwriting Paper, 9" x 12", 500 Sheets/Pk, PK3 (2656)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- Pacon