Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Lite Blue
Mfr # 57215
Zoro # G5728865
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lite Blue
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Paper Basis Weight (lb) 50 lb Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57215
- Zoro # G5728865
- UPC # 029444572157
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Lite Blue |
Color | Lite Blue |
Finish | Matte |
Basis Weight | 50 lb |
Paper Basis Weight (lb) | 50 lb Bond |
Rolls Per Unit | 1 |
Paper Finish | Matte |
Paper/Media Color(s) | Lite Blue |
Weight | 3.78 lbs |
Description
Paper Roll,48"x50ft.,Lite Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16CK)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 4PK (2105703)
- CANON CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5 (2021C007)
- BROTHER MFC-J4535DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4535DW)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- PACON Pacon White Drawing Paper, 57 lbs., 12 x 18, Pure White, 500 Sheets/Ream (4712)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- PACON Tru-Ray® Construction Paper, Warm Brown, 12x18in, PK250 (P103057)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- Pacon