Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Flame
Mfr # 57035
Zoro # G5728978
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flame
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Paper/Media Color(s) Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57035
- Zoro # G5728978
- UPC # 029444570351
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Flame |
Color | Flame |
Finish | Matte |
Basis Weight | 50 lb |
Paper/Media Color(s) | Flame |
Weight | 3.78 lbs |
Paper Finish | Matte |
Paper Basis Weight (lb) | 50 lb Bond |
Rolls Per Unit | 1 |
Description
Paper Roll,48"x50ft.,Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Colorful Crayons Bulletin Board Set (T8076)
- OFFICEMATE File Holder, Letter, 2 Horiz., 1 Drawer (26094)
- THE PACKAGING WHOLESALERS 6 x 4 x 4 Cardboard Corrugated Boxes (BS060404)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- EXCEL BLADES Medium Adjustable Jewelers Saw (55671IND)
- Pacon