Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Canary
Mfr # 57085
Zoro # G5728969
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Canary
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Weight 3.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 57085
- Zoro # G5728969
- UPC # 029444570856
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Canary |
Color | Canary |
Finish | Matte |
Basis Weight | 50 lb |
Weight | 3.78 lbs |
Paper Basis Weight (lb) | 50 lb Bond |
Paper/Media Color(s) | Canary |
Paper Finish | Matte |
Rolls Per Unit | 1 |
Description
Paper Roll,48"x50ft.,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Pad, Planning, Stiff-Back, Quad Ruled (59878)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic 52106001 (EA) (R6420)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- PACON Poster Board, 4-Ply, White, 28"x22", PK100 (104225)
- PACON Tru-Ray® Construction Paper, Festive Red, 12x18in, PK250 (P103432)
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- Pacon