Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Black
Mfr # 57305
Zoro # G5728847
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Paper/Media Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 57305
- Zoro # G5728847
- UPC # 029444573055
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Black |
Color | Black |
Finish | Matte |
Basis Weight | 50 lb |
Paper/Media Color(s) | Black |
Paper Finish | Matte |
Weight | 3.78 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Bond |
Description
Paper Roll,48"x50ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- GHENT 36"L Display Rail (H36-SS)
- XSTAMPER PreInked Specialty Smiley Face Stamp, Purple (XST11420)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Board, Tag, Med, 9X12, We, 100Sh Pk (PAC5281)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- HELIX 360° Angle and Circle Maker (36002)
- Pacon