Shop All Arts & Crafts
Pacon
Paper, Multi-Sensory, White
Mfr # 2470
Zoro # G4422470
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 8 x 10.5
- Basis Weight 16 lb
- Weight 0.54 lbs
- Paper Rule Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 2470
- Zoro # G4422470
- UPC # 045173024705
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8 x 10.5 |
Paper Rule Size | 5/8" |
Sheet/Roll Size | 8 x 10.5 |
Details
Item | Paper,Multi-Sensory,White |
Color | White |
Basis Weight | 16 lb |
Weight | 0.54 lbs |
Paper Basis Weight (lb) | 16 lb Bond |
Paper/Media Color(s) | White |
Paper Ruling | One-Sided Long |
Description
Paper,Multi-Sensory,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON SunWorks® Construction Paper, Hot Pink, 9x12in, PK500 (P9103)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PACON Kraft Paper Roll, 24"x1000ft., White (5624)
- PACON Paper, Tagboard, 12" x 18", Manila, PK100 (5114)
- Pacon