Shop All Arts & Crafts
Pacon
Paper, Drawing, Sulphite, White, PK500
Mfr # 4709
Zoro # G4425569
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pure White
- Size 9 x 12
- Basis Weight 57 lb
- Paper Basis Weight (lb) 57 lb Text
- Weight 6.974 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 4709
- Zoro # G4425569
- UPC # 045173047094
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Drawing,Sulphite,White,PK500 |
Color | Pure White |
Basis Weight | 57 lb |
Paper Basis Weight (lb) | 57 lb Text |
Weight | 6.974 lbs |
Paper/Media Color(s) | Pure White |
Description
Paper,Drawing,Sulphite,White,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Interior File Folder, Black, PK100 (10243)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- BUSINESS SOURCE 4-Drawer Storage Organizer (82977)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Paper, Origami, 55 Sheets, Ast Pk (PAC72230)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- PACON Paper, Construction, 9" x 12", Yellow, PK50 (103004)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- Pacon