Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Yellow, PK50
Mfr # 103004
Zoro # G4422601
product price: $3.29
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 9 x 12
- Finish Smooth
- Basis Weight 76 lb
- Weight 0.913 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103004
- Zoro # G4422601
- UPC # 084001030044
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Yellow,PK50 |
Color | Yellow |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 0.913 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Yellow |
Paper Finish | Smooth |
Description
Paper,Construction,9" x 12",Yellow,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- LEXMARK Imaging Unit 150K YLD (58D0Z00)
- OKI DATA Print Ribbon 8 MIL (44173403)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNBLACK (42127404)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- PACON ArtKraft Duo-Finish Paper, 36"x1000ft. (67001)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- PACON Drawing Paper, White, Standard Weight, 9in x 12in, PK500 (P4739)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- Pacon