Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", White, PK50
Mfr # 103026
Zoro # G4422610
product price: $3.49
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 9 x 12
- Finish Smooth
- Basis Weight 76 lb
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103026
- Zoro # G4422610
- UPC # 084001030266
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",White,PK50 |
Color | White |
Finish | Smooth |
Basis Weight | 76 lb |
Paper Finish | Smooth |
Weight | 0.91 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 76 lb Text |
Description
Paper,Construction,9" x 12",White,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUFACTUREER VARIES StainEraser Inc. 81001-Erase It for Concrete & Plaster (81001)
- START INTERNATIONAL Replacement Cutter Motor, 12V DC (ZCM1000P187-15A)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- PACON Artstraw, 3/20"Wx3/20"Lx16"H, 300/BX, Assorted PK (PACAC9017)
- PACON Super Bright Assorted Tagboard, 5 Colors, 9" x 12", PK100 (P1709)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 12x18 (X7761)
- Pacon