Shop All Arts & Crafts
Pacon
Paper, Construction, 9 x 12", Sky Blue, PK50
Mfr # 103016
Zoro # G4422665
product price: $3.49
/pk 50, $0.07/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sky Blue
- Size 9 x 12
- Basis Weight 76 lb
- Finish Smooth
- Weight 0.911 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103016
- Zoro # G4422665
- UPC # 084001030167
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9 x 12",Sky Blue,PK50 |
Color | Sky Blue |
Basis Weight | 76 lb |
Finish | Smooth |
Weight | 0.911 lbs |
Paper/Media Color(s) | Sky Blue |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Description
Paper,Construction,9 x 12",Sky Blue,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Orange, 400/Case (LL175OR)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 (4812)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK (ZP2694)
- PACON SunWorks® Construction Paper, Pink, 12x18in, PK250 (P7007)
- DECO ART GERANM RED-PATIO PAINT 2 OZ (DCP-7)
- Pacon