Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Red, PK50
Mfr # 103431
Zoro # G4422811
product price: $3.55
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Festive Red
- Size 9 x 12
- Finish Smooth
- Basis Weight 76 lb
- Paper/Media Color(s) Festive Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103431
- Zoro # G4422811
- UPC # 084001034318
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Red,PK50 |
Color | Festive Red |
Finish | Smooth |
Basis Weight | 76 lb |
Paper/Media Color(s) | Festive Red |
Weight | 0.911 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Description
Paper,Construction,9" x 12",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Organizer, File, Wire, Black (72112)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- AVERY Hi-Liter Value Pack Desk-Style Hi, PK200 (24130)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- PACON Rainbow Paper, 36"x1000ft., Lite Green (63120)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Princesses (31322)
- Pacon