Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Red, PK50
Mfr # 102993
Zoro # G4422787
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Holiday Red
- Size 9 x 12
- Basis Weight 76 lb
- Finish Smooth
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 102993
- Zoro # G4422787
- UPC # 084001029932
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Red,PK50 |
Color | Holiday Red |
Basis Weight | 76 lb |
Finish | Smooth |
Paper Finish | Smooth |
Weight | 0.944 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Holiday Red |
Description
Paper,Construction,9" x 12",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- PACON Tru-Ray® Construction Paper, Warm Brown, 12x18in, PK250 (P103057)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- PACON Paper, Construction, 9" x 12", Yellow, PK50 (103004)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- Pacon