Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Green, PK50
Mfr # 103006
Zoro # G4422820
product price: $3.29
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Festive Green
- Size 9 x 12
- Basis Weight 76 lb
- Finish Smooth
- Paper Basis Weight (lb) 76 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103006
- Zoro # G4422820
- UPC # 084001030068
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Green,PK50 |
Color | Festive Green |
Basis Weight | 76 lb |
Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Weight | 0.914 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | Festive Green |
Description
Paper,Construction,9" x 12",Green,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- PACON Colored Paper, Lime, PK500 (102053)
- PACON Card Stock, Classic Ivory, 8-1/2" x 11", PK100 (P101186)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- CRAYOLA Pip Squeaks Washable Markers, Conical Tip, PK48 (BIN588703)
- Pacon